This product requires certification to purchase.

2.5 Ton 15.2 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A

Payne - Carrier Corporation

Sentry 2.5 Ton 15.2 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #PPH5SAN43000A
  • Item #10277360
  • Manufacturer Part #PH5SAN43000A
5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

Sentry 2.5 Ton 15.2 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #PPH5SAN43000A
  • Item #10277360
  • Manufacturer Part #PH5SAN43000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tucson, AZ
    Pick Up  Not Available
    Not available in AZ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in AZ

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 68 decibels)
  • Single-stage compressor for improved temperature and summer humidity control
  • Durably built with tight wire grille to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-Year parts limited warranty
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.6, 67.9, 14.1
Application:
Residential
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
875
Collection:
Sentry
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
EER2:
12.5
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
144
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
28-1/4
Horsepower:
1/10 hp
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
1125
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
Piston
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
197
Width:
31-3/16