This product requires certification to purchase.

3.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

Payne - Carrier Corporation

Sentry 3.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PPA4SAN44200N
  • Item #10277281
  • Manufacturer Part #PA4SAN44200N
4.3 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

Sentry 3.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PPA4SAN44200N
  • Item #10277281
  • Manufacturer Part #PA4SAN44200N
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 73 decibels)
  • Single-stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
4100
Collection:
Sentry
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
8
Height:
41-7/8
Horsepower:
1/4 hp
Length:
31-1/10
Liquid Line (OD):
3/8
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
180
Width:
31-3/16