3.5 Ton 15.2 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A
Sentry 3.5 Ton 15.2 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 68 decibels)
- Single-stage compressor for improved temperature and summer humidity control
- Durably built with tight wire grille to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10-Year parts limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4, 110, 18.6
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1240 ft3/min
- Collection:
- Sentry
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- EER2:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 158.4 oz
- HSPF2:
- 8.1
- Height:
- 31-11/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 1575 cfm
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- Piston
- SEER2:
- 15.2
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 240 lb
- Width:
- 31-3/16 in