37 in. Boiler
37 in. Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The series WBV® residential, oil-fired boilers are available for use with both hot water and steam systems and designed for natural draft (chimney) venting
- The fully-packaged or knockdown boilers are available in 3 sizes (3-5 sections) with 8 firing rates
- Features of the series WBV® boilers include a full plate swing-out door and convertible rear to top flue outlet (for 3 and 4 section boilers only)
- Water boilers include Taco circulators and hydrostat reset controls with low water cut-off
- Steam boilers include Honeywell operating controls and probe type low water cut-offs
- A deluxe, insulated enameled steel jacket on all boilers reduces heat loss
- The cast iron sections are assembled with steel push nipples and factory tested to assure a water tight seal
Specifications
- Length:
- 37
- Product Type:
- Boiler