This product requires certification to purchase.

Residential and Light Commercial Gas Boiler 280 MBH Natural Gas

PB Heat

MI-e® Residential and Light Commercial Gas Boiler 280 MBH Natural Gas

  • Fast #
  • Part #PMIE09SPRKWPCN
  • Item #9295609
  • Manufacturer Part #01901
4.7 out of 5 Customer Rating
Brand image
PB Heat

MI-e® Residential and Light Commercial Gas Boiler 280 MBH Natural Gas

  • Fast #
  • Part #PMIE09SPRKWPCN
  • Item #9295609
  • Manufacturer Part #01901
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Natural or LP gas, residential cast iron boiler for hot water heating systems
  • Fully packaged and ready to install
  • Cast iron sections - factory tested and assembled with steel push nipples
  • Natural draft chimney venting
  • Deluxe powder-coated steel jacket, reduces boiler heat loss
  • Low profile design, ideal for installations with low ceilings
  • Requires Certification

Specifications

AFUE:
84.3
ANSI:
ANSI Z223.1
ASME:
ASME CSD-1
Application:
Residential, Light Commercial
BTU:
280000
BTU Heat Rating:
236000 Btu/h
CSA Certified:
CSA B149.1, CSA C22.1
Collection:
MI-e®
Depth:
24-1/8
Fuel Type:
Natural Gas
Height:
32-1/4
Ignition System:
Spark Ignition
Input (MBH):
280 MBH
Length:
29-5/8
MBH:
280
Material:
Cast Iron
Media:
Hot Water
Pressure - Maximum:
30 psi
UPC:
672614019015
Vent Type:
Chimney Vent
Width:
32-3/4