57 gal. Residential Indirect Water Heater
Peerless® 57 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 57 gal
- Collection:
- Peerless®
- Energy Star Compliant:
- No
- First Hour Rating:
- 370
- Height:
- 52-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316L
- Power Source:
- Indirect
- UL Listed:
- No
- UPC:
- 672614511946
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 98 lb