300 MBH 290000 BTU/h 95.00% AFUE Gas Boiler Direct Vent
Purefire® 300 MBH 290000 BTU/h 95.00% AFUE Gas Boiler Direct Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 95% AFUE-ENERGY STAR Efficient
- Gas-fired condensing boiler for Natural or LP Gas
- 9 sizes available - Residential and commercial
- Direct-vent, sealed combustion
- Fully modulating burner for maximum efficiency
- Factory tested, pre-mixed gas burner technology
- ETL certified for U.S. and Canada
- Environmentally friendly-LoNOX operation
- Sleek, modern design with easy access to controls
- Compact, lightweight and small footprint
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 300000
- BTU Heat Rating:
- 290000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Purefire®
- Condensing:
- Yes
- Depth:
- 27-15/16 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 300 MBH
- Material:
- Stainless Steel
- Return Pipe Connection:
- 5-3/4 in
- Supply Pipe Connection Size:
- 5-3/4 in
- UPC:
- 672614007418
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-3/16 in