This product requires certification to purchase.

Residential and Light Commercial Gas Boiler 175 MBH Natural Gas

PB Heat

Series MI-e® Residential and Light Commercial Gas Boiler 175 MBH Natural Gas

  • Fast #
  • Part #PMIE06SPRKWPCN
  • Item #9295608
  • Manufacturer Part #01601
3.6 out of 5 Customer Rating
Brand image
PB Heat

Series MI-e® Residential and Light Commercial Gas Boiler 175 MBH Natural Gas

  • Fast #
  • Part #PMIE06SPRKWPCN
  • Item #9295608
  • Manufacturer Part #01601
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 84% AFUE - DOE 2021 compliant
  • Natural or LP gas, residential cast iron boiler for hot water heating systems
  • Fully packaged and ready to install
  • Cast iron sections - factory tested and assembled with steel push nipples
  • Natural draft chimney venting
  • Deluxe powder coated steel jacket
  • Low profile design
  • Requires Certification

Specifications

AFUE:
84.40 %
ASME:
ASME H
Application:
Light Commercial, Residential
BTU:
175000
BTU Heat Rating:
148000 Btu/h
Boiler Type:
Gas Boiler
Capacity:
8.56 gal
Collection:
Series MI-e®
Depth:
26-5/8 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
32-1/4 in
Ignition System:
Spark Ignition
Input (MBH):
175 MBH
Material:
Cast Iron
UPC:
672614016014
Vent Type:
Chimney Vent
Width:
22-5/8 in