This product requires certification to purchase.

Cast Iron Oil Boiler – 3 Section - 85% AFUE, Tankless Coil

PB Heat

Series WBV™ Cast Iron Oil Boiler – 3 Section - 85% AFUE, Tankless Coil

  • Fast #
  • Part #PWBVE03WPCTL
  • Item #9363748
  • Manufacturer Part #14360
4.7 out of 5 Customer Rating
Brand image
PB Heat

Series WBV™ Cast Iron Oil Boiler – 3 Section - 85% AFUE, Tankless Coil

  • Fast #
  • Part #PWBVE03WPCTL
  • Item #9363748
  • Manufacturer Part #14360
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Up to 87.5% AFUE
  • All models - DOE 2021 compliant
  • Natural draft (chimney) venting
  • High efficiency, flame retention burners
  • Cast iron sections - factory tested and assembled with steel push nipples
  • Wet base section design ideal for steam and hot water applications
  • Rear or top flue convertibility
  • Insulated, deluxe powder coated steel jacket reduces boiler heat loss
  • Full plate swing-out door for quick and easy cleaning
  • Built-in air elimination baffle
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
87.5 %
ASME:
ASME H
Application:
Commercial, Residential
BTU:
84000
Boiler Type:
Oil Boiler
Collection:
Series WBV™
Depth:
14-1/8 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Heat Exchanger Type:
Cast Iron
Height:
35 in
Material:
Cast Iron
Media:
Water
Phase:
Single Phase
Power Source:
Gas
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
22-13/100 in