This product requires certification to purchase.

Water/Steam Boiler 140 MBH 140000 BTU Water 86.60% AFUE

PB Heat

Water/Steam Boiler 140 MBH 140000 BTU Water 86.60% AFUE

  • Fast #
  • Part #PECTE04SPL
  • Item #9363742
  • Manufacturer Part #16403
4.1 out of 5 Customer Rating
Brand image
PB Heat

Water/Steam Boiler 140 MBH 140000 BTU Water 86.60% AFUE

  • Fast #
  • Part #PECTE04SPL
  • Item #9363742
  • Manufacturer Part #16403
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The series EC™ is a residential, oil-fired, cast iron boiler for steam or hot water systems
  • The large water content of the boiler makes it ideal for steam and large volume hot water applications. The EC boiler has an AFUE of up to 87.6%
  • ENERGY STAR® certified - and features high efficiency, flame retention burners in choice of Beckett, Carlin or Riello. Optional tankless coils can be added for all your domestic hot water needs
  • A full, non-prorated lifetime warranty is included for all water boilers and a limited 10-year warranty covers the heat exchanger of steam boilers
  • Requires Certification
  • Green


Specifications

AFUE:
86.6
Application:
Commercial, Residential
BTU:
140000
Boiler Type:
Cast Iron Boiler
Depth:
15-3/4
Energy Star Compliant:
Yes
Flow Rate:
17.28 gph
Height:
42
Input (MBH):
140 MBH
Material:
Cast Iron
Media:
Hot Water, Steam
Vent Type:
Natural Draft Vent
Width:
22-1/2