Water/Steam Boiler 210 MBH 210000 BTU Water 87.00% AFUE
Water/Steam Boiler 210 MBH 210000 BTU Water 87.00% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The series WBV® residential, oil-fired boilers are available for use with both hot water and steam systems and designed for natural draft (chimney) venting
- The fully-packaged or knockdown boilers are available in 3 sizes (3-5 sections) with 8 firing rates. Features of the series WBV® boilers include a full plate swing-out door and convertible rear to top flue outlet (for 3 and 4 section boilers only)
- Water boilers include taco circulators and hydrostat reset controls with low water cut-off. Steam boilers include Honeywell operating controls and probe type low water cut-offs
- A deluxe, insulated enameled steel jacket on all boilers reduces heat loss. The cast iron sections are assembled with steel push nipples and factory tested to assure a water tight seal
-
Green
Specifications
- AFUE:
- 87 %
- Application:
- Commercial, Residential
- BTU:
- 210000
- Boiler Type:
- Oil Boiler
- Depth:
- 18-1/8 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.50 gph
- Height:
- 35 in
- Input (MBH):
- 210 MBH
- Material:
- Cast Iron
- Media:
- Hot Water, Steam
- Vent Type:
- Natural Draft Vent
- Width:
- 22-1/8 in