3 in. Carbon Steel Full Port Flanged 300# Ball Valve
Series 6400 3 in. Carbon Steel Full Port Flanged 300# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- Series 6400
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO 9001:2008
- Length:
- 11-3/25 in
- MSS:
- MSS SP-55
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 1125 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Glass Filled PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve