This product requires certification to purchase.

4 in. Carbon Steel Flanged 600# Ball Valve

PBV USA

Series 6800 4 in. Carbon Steel Flanged 600# Ball Valve

  • Fast #
  • Part #PC6860712236DHNGP
  • Item #7545415
  • Manufacturer Part #C6860712236DHNG 4
4.8 out of 5 Customer Rating
PBV USA

Series 6800 4 in. Carbon Steel Flanged 600# Ball Valve

  • Fast #
  • Part #PC6860712236DHNGP
  • Item #7545415
  • Manufacturer Part #C6860712236DHNG 4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 6800
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel, Stainless Steel
Pressure Class:
600#
Valve Body Style:
2 piece
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Ball Valve