4 in. Commercial Ceiling Radiation Damper
4 in. Commercial Ceiling Radiation Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial Application
Specifications
- Diameter:
- 4 in
- Height:
- 4 in
- Product Type:
- Ceiling Radiation Damper
- Width:
- 8 in
- With Damper:
- Yes