This product requires certification to purchase.

6 x 6-3/4 in. Germicidal Disposable Wipes (Case of 12)

PDI

Sani-Cloth® 6 x 6-3/4 in. Germicidal Disposable Wipes (Case of 12)

  • Fast #
  • Part #PP13872
  • Item #8032703
  • Manufacturer Part #P13872
5 out of 5 Customer Rating
Brand image
PDI

Sani-Cloth® 6 x 6-3/4 in. Germicidal Disposable Wipes (Case of 12)

  • Fast #
  • Part #PP13872
  • Item #8032703
  • Manufacturer Part #P13872
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sani-Cloth®
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Length:
6
Package Quantity:
Case of 12
Product Type:
Disposable Wipe
Size:
6 in x 6-3/4 in
Width:
6-3/4