This product requires certification to purchase.

3/8 in. x 7/8 in. x 3/4 in. 50 ft. Line Set

PDM

3/8 in. x 7/8 in. x 3/4 in. 50 ft. Line Set

  • Fast #
  • Part #PGBWUN387834050B
  • Item #9969680
  • Manufacturer Part #GBW.UN387834050B
5 out of 5 Customer Rating
PDM

3/8 in. x 7/8 in. x 3/4 in. 50 ft. Line Set

  • Fast #
  • Part #PGBWUN387834050B
  • Item #9969680
  • Manufacturer Part #GBW.UN387834050B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Line Set
  • Requires Certification

Specifications

Color Finish Name:
Black
Insulated:
Yes
Insulation Thickness:
3/4 in
Length:
50 ft
Liquid Line (OD):
3/8 in
Suction Line (OD):
7/8 in
UPC:
858620007806