This product requires certification to purchase.

5/8 in. x 1 in. 50 ft. Black Preinsulated Copper Roll Line Set

PDM

5/8 in. x 1 in. 50 ft. Black Preinsulated Copper Roll Line Set

  • Fast #
  • Part #PF100GUS5850100B
  • Item #10370366
  • Manufacturer Part #F100.GUS5850100B
5 out of 5 Customer Rating
PDM

5/8 in. x 1 in. 50 ft. Black Preinsulated Copper Roll Line Set

  • Fast #
  • Part #PF100GUS5850100B
  • Item #10370366
  • Manufacturer Part #F100.GUS5850100B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Single line copper roll
  • Requires Certification

Specifications

Insulation Thickness:
1 in
Length:
50 ft
Line Set Type:
Single-Line Insulated
Liquid Line (OD):
5/8 in
UPC:
851537006672