5/8 in. x 50 ft. Copper Insulated Coil
5/8 in. x 50 ft. Copper Insulated Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 7 Pallet: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1427 2007, ASTM E-96 2000, ASTM C-1427 2007, ASTM E-84, ASTM B-280
- Diameter - Outside:
- 5/8 in
- Length:
- 50 ft
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.5 in