This product requires certification to purchase.

1/4 in. x 3/8 in. x 1/2 in. 30 ft. Double-Insulated Line Set in White

PDM

Double-Insulated 1/4 in. x 3/8 in. x 1/2 in. 30 ft. Double-Insulated Line Set in White

  • Fast #
  • Part #PF100LSIN143812030
  • Item #8229829
  • Manufacturer Part #F100.LSIN143812030
4.7 out of 5 Customer Rating
PDM

Double-Insulated 1/4 in. x 3/8 in. x 1/2 in. 30 ft. Double-Insulated Line Set in White

  • Fast #
  • Part #PF100LSIN143812030
  • Item #8229829
  • Manufacturer Part #F100.LSIN143812030
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double insulated
  • Requires Certification

Specifications

Collection:
Double-Insulated
Color Finish Name:
White
Insulation Thickness:
1/2 in
Length:
30 ft
Liquid Line (OD):
1/4 in
Suction Line (OD):
3/8 in