3/8 in. x 5/8 in. x 1/2 in. 50 ft. Double-Insulated Line Set in White
GelCopper™ 3/8 in. x 5/8 in. x 1/2 in. 50 ft. Double-Insulated Line Set in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-corrosion copper - Cu29BA patent pending technology provides strong anticorrosion properties to copper tubes reducing any risk of formicary/pitting corrosion
- Outer jacket - additional white polyethylene jacket cover protects foam insulation from tearing during installation process
- Foot marking - insulation incrementally marked by every foot to ensure accurate initial unit charge and reduce copper waste
- R410 - can be used in applications where high-pressure gases are used as a refrigeration source
- Colors available in black or white insulation
- Paintable - the insulation can be painted to match the surroundings
Specifications
- ASTM:
- ASTM B280, ASTM B1003, ASTM C1427-07, ASTM E96
- Collection:
- GelCopper™
- Color Finish Name:
- White
- Insulated:
- Yes
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Plastic
- Material Type:
- LDPE
- Origin:
- Domestic
- Suction Line (OD):
- 5/8 in
- UL Listed:
- UL 94/UL 723