This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set in Black

PDM

Standard 3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set in Black

  • Fast #
  • Part #PGBWUN383412040B
  • Item #8229830
  • Manufacturer Part #GBW.UN383412050B
5 out of 5 Customer Rating
PDM

Standard 3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set in Black

  • Fast #
  • Part #PGBWUN383412040B
  • Item #8229830
  • Manufacturer Part #GBW.UN383412050B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Anti-corrosion copper: Cu29BA patent pending technology provides strong anticorrosion properties to copper tubes reducing any risk of formicary/pitting corrosion
  • Outer jacket: Additional white polyethylene jacket cover protects foam insulation from tearing during installation process
  • Foot marking: Insulation incrementally marked by every foot to ensure accurate initial unit charge and reduce copper waste
  • R410: Can be used in applications where high-pressure gases are used as a refrigeration source
  • Colors: Available in black or white insulation
  • Paintable: The insulation can be painted to match the surroundings
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003, ASTM B-280, ASTM C-1427-07, ASTM E-84 25-50, ASTM E-96-00
Collection:
Standard
Color Finish Name:
Black
Insulated:
Yes
Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Suction Line Only
Liquid Line (OD):
3/8 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Origin:
Domestic
Suction Line (OD):
3/4 in
UL Listed:
Yes