25-1/2 in. 62 gal Polyethylene Dual Containment Tank Assembly in Blue
Gemini 25-1/2 in. 62 gal Polyethylene Dual Containment Tank Assembly in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-walled dual containment system
- Port for chemical feed suction line
- Vented twist lid
- Rated to 1.9 specific gravity
Documents
Specifications
- Capacity:
- 62 gal
- Collection:
- Gemini
- Color Finish Name:
- Blue
- Diameter:
- 25-1/2 in
- FM Approved:
- No
- Height:
- 38 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61
- Product Type:
- Chemical Tank, Double Wall Tank
- UL Listed:
- No