10 gal Solid Cover Process Chemical Tank
ProChem® 10 gal Solid Cover Process Chemical Tank
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Closed top tank with threaded manway
- HDPE construction with 1.5 specific gravity rating
- Molded black gallon/liter marks for quick level information
- Tanks may be ordered with tank fittings installed, contact Pollardwater for more information
- Tanks 55 gallons and greater ship motor freight
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 10 gal
- Collection:
- ProChem®
- Color Finish Name:
- Natural
- Diameter:
- 19
- FM Approved:
- No
- Height:
- 22
- Material:
- Plastic
- Material Type:
- HDLPE
- NSF:
- NSF 61
- Product Type:
- Chemical Tank
- Reusable:
- No
- UL Listed:
- No