This product requires certification to purchase.

182 gal Containment Basin

Peabody Engineering and Supply

ProChem® 182 gal Containment Basin

  • Fast #
  • Part #P25331695
  • Item #7910094
  • Manufacturer Part #253-31695
3.7 out of 5 Customer Rating
Brand image
Peabody Engineering and Supply

ProChem® 182 gal Containment Basin

  • Fast #
  • Part #P25331695
  • Item #7910094
  • Manufacturer Part #253-31695
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides spill containment for ProChem storage tanks
  • Designed to provide secondary containment per EPA 49 CFR
  • LLDPE construction
  • Requires Certification

Specifications

Capacity:
182 gal
Collection:
ProChem®
FM Approved:
No
Height:
30 in
Material:
Plastic
Material Type:
LLDPE
Product Type:
Basin
Reusable:
No
UL Listed:
No