PED17BX40 8X40 DIPS DR17 HDPE PIPE BL STRIPE
PED17BX40 8X40 DIPS DR17 HDPE PIPE BL STRIPE
Package Quantity Info:
Foot: 1 Stick: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
- Lowest failure rates for water mains of all pipe material
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation, Mining
- Color Finish Name:
- Black, Blue
- Diameter - Inside 1:
- 7-461/500
- Diameter - Outside:
- 9-1/20 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Length:
- 40
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 8
- Pressure Class:
- 125 psi
- Type:
- Standard
- Wall Thickness:
- 0.532 in