*CVR* California Energy Commission Registered Lead Law Compliant 1.2 GPM 1HDL LAV FCT
*CVR* California Energy Commission Registered Lead Law Compliant 1.2 GPM 1HDL LAV FCT
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 1-18/25
- Spout Reach:
- 3-91/100
- Type:
- PP188621LF
- UPC:
- 034449652391
- WaterSense Labeled:
- Yes