This product requires certification to purchase.

*CVR* CCY LF 1.8 GPM 2HDL KITC

Peerless®

*CVR* CCY LF 1.8 GPM 2HDL KITC

  • Fast #
  • Part #PP299508LF
  • Item #4221606
  • Manufacturer Part #P299508LF
3.8 out of 5 Customer Rating
Brand image
Peerless®

*CVR* CCY LF 1.8 GPM 2HDL KITC

  • Fast #
  • Part #PP299508LF
  • Item #4221606
  • Manufacturer Part #P299508LF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ergonomic blade handles offer easy control
  • Spout swivels 360 degrees for added convenience
  • Matching side sprayer for easy pot filling and clean-up around the sink
  • 4-hole sink application
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Deck Plate Included:
Yes
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Side Spray:
Yes
Spout Height:
7-3/50 in
Spout Reach:
9 in
Spout Type:
Swivel
UPC:
034449652186