*CVR* SHOWER HEAD
*CVR* SHOWER HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 528-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Depth:
- 4-3/4 in
- Height:
- 3-7/25 in
- UPC:
- 195205000983
- WaterSense Labeled:
- Yes