This product requires certification to purchase.

1/2 in. PEX Pressure Balancing Valve

Peerless®

1/2 in. PEX Pressure Balancing Valve

  • Fast #
  • Part #PPTR188700PX
  • Item #5059462
  • Manufacturer Part #PTR188700-PX
4.8 out of 5 Customer Rating
Brand image
Peerless®

1/2 in. PEX Pressure Balancing Valve

  • Fast #
  • Part #PPTR188700PX
  • Item #5059462
  • Manufacturer Part #PTR188700-PX
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 252
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1, ASME 1016
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Flow Rate:
0.5 gpm
Height:
3-3/16
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
UPC:
034449772136
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
3-3/4