1-9/16 in. Zinc Handle Kit in Brushed Nickel
1-9/16 in. Zinc Handle Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Height:
- 2-1/8
- Material:
- Zinc
- Origin:
- Domestic
- UPC:
- 034449940672