10-3/8 in. Shallow Escutcheons in Stainless
10-3/8 in. Shallow Escutcheons in Stainless
Package Quantity Info:
Each: 1 Pallet: 720-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with Peerless Precept pull-down kitchen faucets
- 10-3/8 in. wide
- For single hole installations
- Secures under the sink
- Sold individually
- Lifetime Limited Warranty
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-19/100
- Height:
- 1/2
- Material:
- Stainless Steel
- Type:
- PRP101510SS
- UPC:
- 034449974783