1/2 in. Pressure Balancing Valve Body
1/2 in. Pressure Balancing Valve Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 0.5 gpm
- Height:
- 3-3/16 in
- IAPMO Listed:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- UPC:
- 034449652933
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve