Single Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Elmhurst™ Single Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Peerless products are backed by our lifetime limited warranty
- Lever handle is ADA compliant
- Back-to-back installation capability
- Temperature only controlled with handle
- Must order Delta® MultiChoice® Universal valve rough (R10000) separately to complete the unit
- Includes Delta® 13-Series pressure-balance cartridge
- Fits Delta® MultiChoice® Universal valve rough only
- Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
- Soft rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Elmhurst™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- Yes
- UPC:
- 034449956543
- Valve Trim Type:
- Pressure Balancing