Kitchen Faucet
Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 13500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Peerless Faucet 2-Handle Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- UPC:
- 034449500159