Plastic Wand and Hose in Stainless Steel
Plastic Wand and Hose in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 1.8 gpm
- Material:
- Plastic
- UPC:
- 034449639590
- Width:
- 1 in