1-1/2 in. Handle Kit in Matte Black
Precept 1-1/2 in. Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Precept
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Height:
- 4-1/5 in
- UPC:
- 034449941174
- Width:
- 1-1/2 in