24 in. Towel Bar in Chrome
24 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 210-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Precept® bath collection
- If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
- Peerless products are backed by our lifetime limited warranty
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
- Mounting hardware included
- Peerless products are backed by our Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-7/8 in
- Diameter:
- 7/16 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 26 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-7/8 in
- Type:
- PPA64724
- UPC:
- 195205076681