This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Peerless®

24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PPA64724BL
  • Item #10110552
  • Manufacturer Part #PA647-24BL
4 out of 5 Customer Rating
Brand image
Peerless®

24 in. Towel Bar in Matte Black

  • Fast #
  • Part #PPA64724BL
  • Item #10110552
  • Manufacturer Part #PA647-24BL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 210
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Precept® bath collection
  • If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
  • Peerless products are backed by our lifetime limited warranty
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware included
  • Peerless products are backed by our Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
2-7/8 in
Diameter
7/16 in
Height
2 in
Length
26 in
Projection
2-7/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Type
PPA64724BL
UPC
195205076698