72 in. Wall Mount Straight Shower Rod in Brushed Nickel
72 in. Wall Mount Straight Shower Rod in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 44-72 inch shower rod
- Adjusts to fit shower enclosures between 44 inches to 72 inches
- 1-inch tubing stainless steel
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the supplied fasteners are recommended
- Mounting hardware included
- Peerless products are backed by our lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Diameter:
- 1 in
- Height:
- 3-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Straight
- UPC:
- 195205077046
- Width:
- 3-1/16 in