This product requires certification to purchase.

Chrome Aerator

Peerless®

Apex Chrome Aerator

  • Fast #
  • Part #PRP47830
  • Item #4706319
  • Manufacturer Part #RP47830
3.7 out of 5 Customer Rating
Brand image
Peerless®

Apex Chrome Aerator

  • Fast #
  • Part #PRP47830
  • Item #4706319
  • Manufacturer Part #RP47830
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9747
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
P99500 Kitchen Faucet
CEC Compliant:
Not for Sale in CA
Collection:
Apex
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
2.2 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
UPC:
034449559157
WaterSense Labeled:
No