Chrome Escutcheon
Apex® Chrome Escutcheon
Package Quantity Info:
Each: 1 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Xander™ P7919LF Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Apex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Length:
- 2-19/50 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449881814
- Width:
- 10-1/8 in