Flange and Gasket in Matte Black
Apex Flange and Gasket in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8740-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Apex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Gasket
- Height:
- 31/100 in
- Length:
- 1-88/100 in
- Spout Height:
- 5/16 in
- UPC:
- 034449941150
- Width:
- 1-88/100 in