This product requires certification to purchase.

Lift Rod in Oil Rubbed Bronze

Peerless®

Apex Lift Rod in Oil Rubbed Bronze

  • Fast #
  • Part #PRP91140OB
  • Item #7303116
  • Manufacturer Part #RP91140OB
3.8 out of 5 Customer Rating
Brand image
Peerless®

Apex Lift Rod in Oil Rubbed Bronze

  • Fast #
  • Part #PRP91140OB
  • Item #7303116
  • Manufacturer Part #RP91140OB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Apex
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Lift Rod
Height:
11 in
Length:
63/100 in
Spout Height:
11 in
UPC:
034449842303
Width:
63/100 in