This product requires certification to purchase.

Metal Handle Kit in Oil Rubbed Bronze

Peerless®

Apex Metal Handle Kit in Oil Rubbed Bronze

  • Fast #
  • Part #PRP47842OB
  • Item #5152346
  • Manufacturer Part #RP47842OB
5 out of 5 Customer Rating
Brand image
Peerless®

Apex Metal Handle Kit in Oil Rubbed Bronze

  • Fast #
  • Part #PRP47842OB
  • Item #5152346
  • Manufacturer Part #RP47842OB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1950
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Apex
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Material:
Metal
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
034449721790