Single Handle Bathroom Sink Faucet
Apex Single Handle Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Apex
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 7-5/8 in
- Spout Type:
- Swivel
- UPC:
- 034449923699
- WaterSense Labeled:
- Yes