This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Brass

Peerless®

Bayside Two Handle Centerset Bathroom Sink Faucet in Polished Brass

  • Fast #
  • Part #PP99640LFPB
  • Item #9114771
  • Manufacturer Part #P99640LF-PB
3.7 out of 5 Customer Rating
Brand image
Peerless®

Bayside Two Handle Centerset Bathroom Sink Faucet in Polished Brass

  • Fast #
  • Part #PP99640LFPB
  • Item #9114771
  • Manufacturer Part #P99640LF-PB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-hole, 4" installation
  • Plastic pop-up
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Collection:
Bayside
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
7-1/2 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
3-7/16 in
Spout Reach:
5 in
Spout Type:
Rigid
Supply Lines Included:
No
UPC:
034449837910
WaterSense Labeled:
Yes