Bushing and O-ring for P299575LF, P99575LF, P299575LF-W and P299565LF Kitchen Faucets
Bushing and O-ring for P299575LF, P99575LF, P299575LF-W and P299565LF Kitchen Faucets
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- P299575LF, P99575LF, P299575LF-W and P299565LF Kitchen Faucets
- Faucet Part Type:
- Bushing
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449500135
- WaterSense Labeled:
- No