This product requires certification to purchase.

Cartridge Kit for P299575LF-W

Peerless®

Cartridge Kit for P299575LF-W

  • Fast #
  • Part #PRP42096
  • Item #3410558
  • Manufacturer Part #RP42096
5 out of 5 Customer Rating
Brand image
Peerless®

Cartridge Kit for P299575LF-W

  • Fast #
  • Part #PRP42096
  • Item #3410558
  • Manufacturer Part #RP42096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 6750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Bathroom Sink, Kitchen Sink
Brand Model Compatibility:
P299575LF-W
Faucet Part Type:
Cartridge Kit
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Material:
Metal
UPC:
034449500210
Width:
2 in