CCY LF 1.2 2HDL KNOB CC LAV FCT CP
CCY LF 1.2 2HDL KNOB CC LAV FCT CP
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water Sense certification promotes water conservation
- Drain assembly sold separately
- 3-hole 4 in installation
- Standard spout
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Deck Plate Included:
- Yes
- Depth:
- 5-21/25
- Drain Included:
- No
- Faucet Material:
- Brass
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 3
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 3
- Spout Reach:
- 4
- Spout Type:
- Fixed
- Type:
- PP240LF
- UPC:
- 034449652452
- WaterSense Labeled:
- Yes