1.2 gpm Aerator
Choice 1.2 gpm Aerator
Package Quantity Info:
Each: 1 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- P99137LF Lavatory Faucet
- CEC Compliant:
- For Sale in CA
- Collection:
- Choice
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- Length:
- 3/4 in
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 034449842310
- WaterSense Labeled:
- No